Select Country and Language Canada / French
Changer de pays
CM9700-VPP-RK | PELCO

PELCO | CM9700-VPP-RK | Rack for Mounting 16 CM9700-VPP

  • Réf. fabricant CM9700-VPP-RK
  • PART #294748
Environment Type: INDOOR
Mounting Type: RACK
Description

Rack for Mounting 16 CM9700-VPP

Must be a reseller to purchase this product


This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Microprocessor-Based, Full Cross-Point Video Matrix
  • High Density Architecture Supports up to 512 Cameras and 32 Monitors in Each Bay
  • Control up to 4,096 Cameras and 512 Monitors in a Single Node or Expand Camera Capacity with a Multi-Node System (up to 24 Nodes)
  • Full System Reports From CM9700-MGR Provide System Wiring and Configuration Details
  • Sixteen RS-422 COM Ports (Expandable to 120) and Two RS-232 Full-Duplex Ports Available on the CPU
  • System Diagnostic LEDs Displayed on Front Panel
  • Flash Tenology Eases System Maintenance and Upgrades
  • Logical Camera Selection and Priority Level Operation
  • Multiplexer and DVR Control Through Keyboard
  • Built-in Video Loss Detection
  • Windows-Based System Management Software (Windows 2000, Windows XP) Includesultilingual Menus and On-Screen Help
  • Factory Tested Prepackaged Systems
  • ASCII Data Input to Interface Access Control and Other External Computer-Based Systems
  • Powerful Macro Programming
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires