Select Country and Language Canada / French
Changer de pays
CM9700UTP32A-US | PELCO

PELCO | CM9700UTP32A-US | 32 Channel Active Hib, 1 Output, 1 RIB

  • Réf. fabricant CM9700UTP32A-US
  • PART #508081
Description

Must be a reseller to purchase this product


This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • 16- or 32-Channel Active Video Receiver
  • Full Motion Color/Black-White Video up to 4,000 ft (1,219 m)
  • Adaptive Video Equalization Technology Within Defined Distance Range
  • Video, Fan, and Temperature Indicators and an Audible Alarm
  • UTP Range Selection d Indicators
  • Each Channel Has a BNC Connector for Video Output
  • Compatible with All Pelco Cameras, Enclosures, and Domes Equipped with Twisted Pair
  • Video Ribbon Cable Connectors for Connecting to a CM9700 Series Matrix
  • Easy Termination with RJ45 UTP Cnectors
  • Optional Patch Panels Convert RJ45 Connections to Individual Screw Terminal Connections
  • Supports NTSC and PAL
  • Built-In Surge Suppression for UTP Video Inputs
  • Can Be Mounted into a Standard EIA 19-Inch Rack
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires