Select Country and Language Canada / French
Changer de pays
CM9760-ALM | PELCO

PELCO | CM9760-ALM | CM9760 Matrix Alarm Interface Cage. Provides Alarm Monitoring Capabilities for up to 64 Alarm Inputs

  • Réf. fabricant CM9760-ALM
  • PART #297989
Audio Support: NO
Form Factor: BOX
PTZ Control: NO
Description

Matrix alarm interface cage. Provides alarm monitoring capabilities for up to 64 alarm inputs.

Must be a reseller to purchase this product

Caractéristiques
  • Each Unit Can Handle up to 64 Alarms
  • Up to Four Units Can Be Daisy-Chained from One CM9700 Series CC1 SERCOM Port for a Total of 256 Alarms
  • Alarm Inputs Can Be Configured in Groups of 16 for Supervised or Unsupervised Mode
  • Alarm Inputs in Groups of 16Can Be Wired Either Normally Open or Normally Closed
  • Each Unit Has One Common Alarm Relay Output
  • Each Unit is Powered by an Auto ranging Power Supply
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires