Select Country and Language Canada / French
Changer de pays
CM9760-DMR | PELCO

PELCO | CM9760-DMR | Data Manager Package That Provides A Four-to-One Expansion of the Number of Data (SERCOM) Ports Available On A CM9740 or CM9760 Central Processing Unit (CPU)

  • Réf. fabricant CM9760-DMR
  • PART #283703
Audio Support: NO
Form Factor: BOX
PTZ Control: YES
Type: EXPANSION BAY
Description

Data manager package that provides a four-to-one expansion of the number of data (SERCOM) ports available on a CM9740 or CM9760 Central Processing Unit (CPU).

Must be a reseller to purchase this product

Caractéristiques
  • Choose One of Three Different Operating Modes: Keyboard Expander, Camera Control Expander, or Data Merger
  • Connect Up to Four CM9760-KBD Keyboards to One Data Port
  • Address Up to 64 PTZ Cameras From One Data Port
  • Allow Up to Four Matrix Switchers, DVRs,or Direct Keyboards to Share Control of Up to 32 PTZ Cameras
  • Both RJ45 Connectors and Screw Terminals Are Provided for Each Data Port
  • Diagnostic LEDs Identify the Amount of Data Activity for Each Port
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires