Select Country and Language Canada / French
Changer de pays
CM9760-HS | PELCO

PELCO | CM9760-HS | Matrix Hot Switch Interface Unit Is A Computer Changeover Switch That Monitors the Status of Active CC1 in A 9740/9760 System. If the Active CC1 Fails to Operate, the HS Will Alarm and Change Control Over to A Standby CC1

  • Réf. fabricant CM9760-HS
  • PART #299254
Audio Support: NO
Form Factor: BOX
PTZ Control: YES
Description

Matrix hot switch interface unit is a computer changeover switch that monitors the status of active CC1 in a 9740/9760 system. If the active CC1 fails to operate, the HS will alarm and change control over to a standby CC1.

Must be a reseller to purchase this product

This part has been discontinued by supplier.

Caractéristiques
  • Continuous Monitoring of Active and Standby CPUs
  • Automatic or Manual Switching to Standby CPU in the Event of a Failure
  • Diagnostic LEDs Show CPU Status
  • Audible Alert in Case of CPU Failure
  • Manual Control of Diagnostic Monitor and Keyboard Allows Serving/Programming of Either CPU Without Interrupting System Operation
  • Automatically Routes Data Lines for Keyboards, Bays, and Accessories to Standby CPU
  • Backward Compatible With Older Matrix Systems
  • Fits a 19-Inch EIA-Standard Rac
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires