Select Country and Language Canada / French
Changer de pays
CM9760-KBR-US | PELCO

PELCO | CM9760-KBR-US | CM9760 Keyboard Rack Mount with US Power Cord

  • Réf. fabricant CM9760-KBR-US
  • PART #298759
Environment Type: INDOOR
Mounting Type: RACK
Type: KEYBOARD
Voltage/Current Type: 120 VAC
Description

CM9760 Keyboard Rack Mt w/US power cord

Must be a reseller to purchase this product


This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Microprocessor-Based, Full Cross-Point Video Matrix
  • Control up to 2,048 Cameras and 512 Monitors in a Single Node, or Expand Camera Capacity with a Multi-Node System (up to 24 Nodes).
  • Full System Reports From CM9700-MGR Provide System Wiring and Configuration Details
  • Sixteen RS-422 COM Ports (Expandable to 120) and Two RS-232 Full-Duplex Ports Available on the CPU
  • Logical Camera Selection
  • Priority Level Operation
  • Multiplexer and DVR Control Via Keyboard
  • Built-in Video Loss Detection and System Diostics
  • Windows -Based System Management Software (Windows 2000, XP) Includes Multilanguage Menus and On-Screen Help
  • Factory Tested Prepackaged Systems
  • ASCII Data Input to Interface Access Control and Other External Computer-Based Systems
  • Step-Commandacro Programming
  • Remote Viewing and Control over TCP/IP Networks Using PelcoNet
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires