Select Country and Language Canada / French
Changer de pays
CM9760-SAT | PELCO

PELCO | CM9760-SAT | CM9760 Matrix Satellite Switcher 16 Input By 4 Output for A System 9760. 120 V AC

  • Réf. fabricant CM9760-SAT
  • PART #298810
Audio Support: NO
Capacity: 16 CHANNEL
Form Factor: BOX
Type: VIDEO SWITCHER
Description

Matrix satellite switcher 16 input by 4 output for a system 9760. 120 V AC.

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Continuous Monitoring of Active and Standby CPUs
  • Automatic or Manual Switching to Standby CPU in the Event of a Failure
  • Diagnostic LEDs Show CPU Status
  • Audible Alert in Case of CPU Failure
  • Manual Control of Diagnostic Monitor and Keyboard Allows Serving/Programming of Either CPU Without Interrupting System Operation
  • Automatically Routes Data Lines for Keyboards, Bays, and Accessories to Standby CPU
  • Backward Compatible With Older Matrix Systems
  • Fits a 19-Inch EIA-Standard Rack
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires