Select Country and Language Canada / French
Changer de pays
CM9770-256X256 | PELCO

PELCO | CM9770-256X256 | CM9770 Matrix Terminating, 256 In x 256 Out, 120 V AC

  • Réf. fabricant CM9770-256X256
  • PART #560797
Audio Support: NO
Form Factor: MODULE
Type: VIDEO SWITCHER
Description

The 9770 System is a full-featured video matrix switching control system that allows users to view and control up to 2,048 cameras and 512 monitors on a single node. Expanded monitor capacity in the matrix bay allows implementation of larger systems wi th a smaller footprint (less hardware) than other matrix systems.


This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Microprocessor-Based, Full Cross-Point Video Matrix
  • High-Density Architecture Supports up to 256 Cameras and 32 Monitors in Each Bay
  • Control up to 2,048 Cameras and 512 Monitors in a Single Node or Expand Camera Capacity with a Multi-Node System (up to 24 Nodes)
  • Full System Reports From CM9700-MGR Provide System Wiring and Configuration Details
  • Sixteen RS-422 COM Ports (Expandable to 120) and Two RS-232 Full-Duplex Ports Available on the CPU
  • System Diagnostic LEDs Displayed on Front Panel
  • Flash Tenology Eases System Maintenance and Upgrades
  • Logical Camera Selection and Priority Level Operation
  • Multiplexer and DVR Control Via Keyboard
  • Built-in Video Loss Detection
  • Windows-Based System Management Software (Windows 2000, XP) Includes Multilangua Menus and On-Screen Help
  • Factory Tested Prepackaged Systems
  • ASCII Data Input to Interface Access Control and Other External Computer-Based Systems
  • Powerful Macro Programming
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires