Select Country and Language Canada / French
Changer de pays
CMDJBLLCBL | PANDUIT

PANDUIT | CMDJBLLCBL | Duplex LC SR./JR. Fiber Adapter (Black) With Module

  • Réf. fabricant CMDJBLLCBL
  • PART #428308
Color: BLACK
Fiber Type: MULTIMODE
Loaded: YES
Number of Ports: 1
Termination: LC
Description

Duplex LC Senior/Junior Fiber Adapter Black With Black Module, TIA/EIA-604 FOCIS-10 compatible adapters, Exceed TIA/EIA-568-B.3 requirements, Small form factor (SFF) duplex adapter design fits into single module space, Compatible with Mini-Com products for complete modularity, Accept FOCIS-10 compatible senior LC connectors at either end and FOCIS-10 junior LC connectors at the inside end for behind the wall applications, Choice of phosphor bronze or zirconia ceramic split sleeves to fit specific network requirements; zirconia ceramic split sleeves are recommended for OM3 multimode and OS1/OS2 single-mode applications, Every adapter is laser marked with Q.C. number to assure 100 percent traceability, LC simplex and duplex adapters are also available separately, and in patch panels or fiber adapter panels to provide a complete LC system solution.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires