Select Country and Language Canada / French
Changer de pays
CMSBLSCBL | PANDUIT

PANDUIT | CMSBLSCBL | SC Simplexe (Black) Adapter (Black) Module (Phosphor Bronze)

  • Réf. fabricant CMSBLSCBL
  • PART #372634
Color: BLACK
Fiber Type: MULTIMODE
Loaded: NO
Number of Ports: 1
Termination: SC
Description

SC Simplex, Black Adapter, Black Module Phosphor, TIA/EIA-604 FOCIS-3 compliant adapters, Exceed TIA/EIA-568-B.3 requirements, Compatible with Mini-Com products for complete modularity, Improved protective cap fully surrounds split sleeve opening, Choi ce of phosphor bronze or zirconia ceramic split sleeves to fit specific network requirements; zirconia ceramic split sleeves are required for single-mode applications, Every adapter is laser marked with Q.C. number to assure 100 percent traceability, M ini-Com SC Simplex Adapter Modules are commonly used with Mini-Com Patch Panels, Mini-Com SC Duplex Adapter Modules are commonly used with Mini-Com Surface Mount Boxes, SC simplex and duplex adapters are also available separately, and in patch panels o r fiber adapter panels to provide a complete SC system solution.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires