Select Country and Language Canada / French
Changer de pays
CMSTBL | PANDUIT

PANDUIT | CMSTBL | Module Supplied With One ST Multimode Fiber Optic Adapter With Phosphor Bronze split sleeve, Black

  • Réf. fabricant CMSTBL
  • PART #180499
Color: BLACK
Fiber Type: MULTIMODE
Loaded: YES
Number of Ports: 1
Termination: ST-COMPATIBLE
Description

Module supplied with one ST* multimode/single-mode fiber optic adapter with phosphor bronze split sleeve. Compatible with all PAN-NET products for complete modularity, color : Black.

Caractéristiques
  • TIA/EIA-604 FOCIS-2 compatible adapters
  • Exceed TIA/EIA-568-B.3 requirements
  • Compatible with Mini-Com(TM) products for complete modularity
  • Choice of phosphor bronze or zirconia ceramic split sleeves to fit specific network requirements; zirconia ceramic split sleeves are recommended for OM3 multimode and OS1/OS2 single-mode applications
  • Mini-Com(TM) ST Simplex Adapter Modules are commonly used with Mini-Com(TM) Patch Panels
  • ST simplex adapters are also available separately, and in patch panels or fiber adapter panels to provide a complete ST system solution
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires