Select Country and Language Canada / French
Changer de pays

PANDUIT | CMSTWH | Module Supplied With One ST Multimode Fiber Optic Adapter With Phosphor Bronze split sleeve, White

  • Réf. fabricant CMSTWH
  • PART #180498
Color: WHITE
Loaded: YES
Number of Ports: 1
Termination: ST-COMPATIBLE
  • TIA/EIA-604 FOCIS-2 compatible adapters
  • Exceed TIA/EIA-568-B.3 requirements
  • Compatible with Mini-Com(TM) products for complete modularity
  • Choice of phosphor bronze or zirconia ceramic split sleeves to fit specific network requirements; zirconia ceramic split sleeves are recommended for OM3 multimode and OS1/OS2 single-mode applications
  • Mini-Com(TM) ST Simplex Adapter Modules are commonly used with Mini-Com(TM) Patch Panels
  • ST simplex adapters are also available separately, and in patch panels or fiber adapter panels to provide a complete ST system solution
  • Fiber Optic Adapter Module
  • Color: White
  • Sleeve Type: Split
  • Sleeve Material: Phosphor Bronze
  • Includes: With (1) ST Multimode Fiber Optic Adapter
  • Number Of Port: 1
  • Dimension: 1.75 Inch Length x 0.61 Inch Width x 0.71 Inch Height (44.4 mm x 15.4 mm x 18.1 mm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires