Select Country and Language Canada / French
Changer de pays
CMUSBAAWH | PANDUIT

PANDUIT | CMUSBAAWH | USB 2.0 Coupler Module, Mini-Com, Female A/Female A, White

  • Réf. fabricant CMUSBAAWH
  • PART #429728
Color: WHITE
Number of Ports: 1
Description

Mini-Com USB 2 Female A/Female A Coupler, White. nterface for transmitting data between devices such as scanners, digital cameras, printers, etc. Supports cable lengths up to 15 feet between devices. Accepts USB 2.0 Patch Cords and is backwards compatible with USB 1.1 Patch Cords. Compatible with all Mini-Com Faceplates, Patch Panels and select Surface Mount Boxes.

Caractéristiques
  • Interface for transmitting data between devices such as scanners, digital cameras, printers, etc.
  • Supports cable lengths up to 15 feet between devices
  • Accepts USB 2.0 Patch Cords and is backwards compatible with USB 1.1 Patch Cords
  • Compatible with all Mini-Com(TM) Faceplates, Patch Panels and select Surface Mount Boxes
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires