Select Country and Language Canada / French
Changer de pays
CNFE1004S1A-A | COMNET

COMNET | CNFE1004S1A-A | Aigis In Dome 100 Mbps Media Converter (A), SC Connector, SM, 1 Fiber

  • Réf. fabricant CNFE1004S1A-A
  • PART #598515
Device: MEDIA CONVERTERS
Description

The ComNet(TM) series of Ethernet media converters are designed to transmit and receive 10/100 Mbps data over one or two multimode or single-mode optical fibers. They are designed to be mounted within an Aigis dome and provide optical Ethernet connectivity. The electrical interface will Auto-Negotiate to a 10 Mbps, or 100 Mbps Ethernet rate without any adjustments. The optical interface operates at a 100 Mbps Ethernet rate. The series is environmentally hardened to operate in extreme temperatures. An LED indicator confirms equipment operating status.

Must be a reseller to purchase this product.

Caractéristiques
  • 10/100 Mbps Ethernet 10/100 BASE-T/TX electrical port 100 BASE-FX optical port
  • Electrical port supports Auto-Negotiation for 10 Mbps or 100 Mbps, full duplex or half duplex data.
  • Optical port supports 100 Mbps full duplex data
  • Automatic MDI/MDI-X
  • Distances up to 45 km (28 miles)
  • Designed to meet full compliance with the environmental requirements (ambient operating temperature, mechanical shock, vibration, humidity with condensation, high-line/low-line voltage conditions and transient voltage protection) of NEMA TS-1/TS-2 and the Caltrans Specification for Traffic Signal Control Equipment
  • SC and ST optical connectors available
  • Voltage transient protection on power input lines provides unconditional protection from power surges and other voltage transient events
  • No in-field optical adjustments required
  • LED Indicators
  • IEEE 802.3 compliant
  • Lifetime Warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires