Select Country and Language Canada / French
Changer de pays
CNFE1CL1MC | COMNET

COMNET | CNFE1CL1MC | 10/100 Mbps Media Converter, Ethernet to Copper or COAX

  • Réf. fabricant CNFE1CL1MC
  • PART #598526
Device: MEDIA CONVERTERS
Description

The ComNet(TM) CNFECL1MC and CNFE1CL1MC-M are environmentally hardened modems that support Ethernet over twisted pair or coaxial cable using VDSL2 technology at data rates of up to 90 Mbps. Ethernet data may be transmitted over a telephonegrade twisted copper pair, legacy serial cabling, or standard 75 ohm coaxial cable circuits, making these rugged units ideal for those applications where it is desired to utilize an existing installed base of copper wiring for Ethernet transmission. These modems are the perfect solution for upgrading a legacy twisted copper or coaxial cable plant for use with Ethernet, when compared to the significant costs of installing new network cabling. The fastest usable data rate is automatically selected, depending upon the transmission distance and cable quality. Designed for long-term reliable operation in harsh industrial environments, the CNFECL1MC-M may be deployed in most out-of-plant installations, such as those found in intelligent transportation systems and factory automation/control applications. Two different package sizes (small and standard) are available; the unique ComFit package configuration provides either stand-alone or card cage mounting, and the smallpackage size of the CNFECL1MC-M allows the unit to be installed in those locations where space is at a premium, while the CNFE1CL1MC can be stand-alone or rack mounted. LED status indicators are provided.

Must be a reseller to purchase this product.

Caractéristiques
  • Utilizes latest VDSL2 technology for fastest data rate transmission and greatest transmission distance
  • Supports transmission distances of up to 10,000 ft (3 km) over twisted copper, or up to 1500 ft (457 m) over coaxial cable
  • Symmetric line rates of over 91 Mbps
  • Automatically sets fastest possible data rate vs. cable quality and transmission distance
  • User-configurable master/remote, forward error correction, asymmetrical/symmetrical data, and long-reach/short-reach selection
  • IEEE 802.3 Compliant. 10/100 BASE-T/TX Ethernet port with automatic MDI/MDI-X crossover
  • Screw Terminals for twisted copper circuits, or BNC connector for coaxial cable
  • Fully compliant with the environmental requirements (ambient operating temperature, mechanical shock, vibration, humidity with condensation, high-line/low-line voltage conditions, and voltage transient protection) of NEMA TS-1/TS-2 for Traffic Signal Control Equipment
  • Voltage transient protection on all power and signal input/output lines provides protection from power surges and other voltage transient events.
  • Model CNFE1CL1MC-M is a smaller-sized package for stand-alone mounting only, for use in those applications where space may be limited
  • Model CNFE1CL1MC may be utilized as a stand-alone package, or may be mounted within the ComNet C1 Card Cage, and is fully hot-swappable
  • Lifetime warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires