Select Country and Language Canada / French
Changer de pays
CNFE2CL2MC | COMNET

COMNET | CNFE2CL2MC | Dual 10/100 Mbps Media Converter, 2 Independent Ethernet to Copper or COAX

  • Réf. fabricant CNFE2CL2MC
  • PART #598527
Device: MEDIA CONVERTERS
Description

ComNet(TM) CNFE2CL2MC is an environmentally hardened modem that supports two Ethernet channels over two twisted copper pairs or two coaxial cables at data rates of up to 91 Mbps. The fastest usable data rate is automatically selected, depending upon the copper circuit transmission distance and cable quality. Utilizing the latest generation VDSL2 technology for the fastest data rate and greatest transmission distance, any standard telephone-grade twisted copper pair, legacy serial cabling, or standard 75 ohm coaxial cable may be used, making this unit ideal for those applications where it is desired to utilize an existing installed base of copper wiring for Ethernet transmission, when compared to the significant costs of installing new network cabling. The CNFE2CL2MC may also be used as an uplink modem, easily enabling the configuration of a drop-and-repeat/point-to-multipoint EoVDSL communications network by the addition of any 10/100/1000 Mbps Ethernet managed switch. LED status indicators are provided for rapidly ascertaining the operating status of the modem and the link. Plug-and-play design ensures ease of installation, and no electrical or optical adjustments are ever required. Designed for long-term reliable operation in harsh industrial environments, the CNFE2CL2MC may be deployed in most out-of-plant installations, such as those found in intelligent transportation systems and factory automation/control applications. Packaged in the exclusive ComNet ComFit housing, these units may be either shelf/wall or rack-mounted. Containing two independent EoVDSL modem units within one compact package, the CNFE2CL2MC is perfect for those applications where high rack density is required, or space may be limited. It may also be DIN-rail mounted by the addition of ComNet model DINBKT1 adaptor plate.

Must be a reseller to purchase this product.

Caractéristiques
  • Utilizes the latest VDSL2 technology for the fastest data rate transmission and greatest transmission distance
  • Two-Channel Design: Contains two independent EoVDSL modem units in one compact package. Ideal for multiple-channel Ethernet-over-VDSL applications where rack or shelf/wall space may be limited
  • Supports transmission distances of up to 10,000 ft. (3 km) over twisted copper, or up to 1500 ft. (457 m) over coaxial cable
  • Symmetric data transmission rates of up to 91 Mbps
  • Automatically sets fastest possible data rate vs. cable quality and transmission distance
  • User-configurable master/remote, forward error correction, asymmetrical/symmetrical data, and longreach/ short-reach selection
  • IEEE 802.3 Compliant. 10/100 BASE-TX Ethernet port with automatic MDI/MDI-X crossover
  • May be used as an uplink modem, easily enabling the configuration of a drop-and-repeat/point-to-multipoint EoVDSL communications network by the addition of any managed 10/100/1000 Mbps managed Ethernet switch
  • Plug-and-play design ensures ease of installation, and no electrical or optical adjustments are ever required
  • Designed for installation in harsh out-of-plant/ unconditioned industrial or roadside operating environments (-40º to +75ºC ambient). Fully compliant with the environmental requirements of NEMA TS-2 for Traffic Signal Control Equipment
  • Voltage transient protection on all power and signal input/output lines provides protection from power surges and other voltage transient events
  • Screw Terminals for twisted pair copper circuits, or BNC connectors for coaxial cable
  • Unique ComFit Package: May be utilized as a standalone package, or may be mounted within the ComNet C1 or C2 Card Cage, and is fully hot-swappable
  • Lifetime warranty
  • Made in the USA
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires