Select Country and Language Canada / French
Changer de pays
CNFE2DOE2 | COMNET

COMNET | CNFE2DOE2 | 2 RS232/422/485 Serial Data Ports Over Ethernet

  • Réf. fabricant CNFE2DOE2
  • PART #631652
Device: REPEATERS
Description

The ComNet(TM) CN FE2DOE 2 allows any combination of two RS -232, RS -422, or 2 or 4-wire RS -485 serial data circuits to be inserted onto any 10/100 Mbps Ethernet-based network. Basic flow control/handshaking (Request-to-Send & Clear-to-Send) is inclu ded, when this device is used with RS 232-compatible equipment requiring this functionality. The CN FE2DOE 2 includes two serial data input/output ports, and two Ethernet ports; one accepting an SFP (Small Form Factor Pluggable), and the other an RJ45. The two serial ports may be configured by the user for communicating from one port to the other through either the user's network, or via a PC. It may be used as a protocol converter (serial data to Ethernet) or as a media converter, for converting co pper transmission media to fiber. Serial data appearing on either of the two serial data ports is converted to Ethernet, and transmitted to both the SFP and RJ45 ports, permitting the unit to be simultaneously used as a media converter and a terminal s erver. A remote user and a local user can access at the same time local serial data devices connected to the serial data ports. Configuration of this device is performed through its internal web server. By selecting the appropriate ComNet SFP, a copper or optical interface may be used to achieve the desired optical transmission distance, using one fiber with WDM, or two separate multimode or single-mode fibers. These models require the ordering of sold-separately interchangeable SFP modules for fibe r type, distance and connectors. A software utility feature allows the user to locate other CN FE2DOE 2 terminal server devices installed within the same subnet, and to create virtual communications ports for each serial port on the device. Com0com sha reware is also included, allowing the user to create a "virtual" serial port on their PC, and then connect the PC to a TCP /IP connection using the com2tcp utility. The use of these two utilities enables communications through an Ethernet network to th e CN FE2DOE 2, and provides control of the remote hardware, as if it were connected directly to the PC CO M port. Packaged in the ComNet "middle-sized" housing, the CN FE2DOE 2 is ideal for those installations where space may be limited, and it may be DIN -rail mounted by the addition of the DIN BKT1 Adaptor Plate.

Caractéristiques
  • Environmentally Hardened -40º to +75ºC
  • Two RS232/422/485 selectable serial ports
  • NTCIP compatible
  • Easy configuration through web interface (HTTP)
  • Port control and management supported by open source com0com and com2TCP
  • Tested and certified by an independent laboratory for full compliance with the environmental requirements (ambient operating temperature, mechanical shock, vibration, humidity with condensation, high-line/low-line voltage conditions and transient voltage protection) of NEMA TS-1/TS-2 and the Caltrans Specification for Traffic Signal Control Equipment
  • Voltage transient protection on all power and signal input/output lines provides unconditional protection from power surges and other voltage transient events
  • Power and Port status LED indicators
  • Automatic resettable solid-state current limiters
  • Lifetime Warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires