Select Country and Language Canada / French
Changer de pays
CNFE2MC | COMNET

COMNET | CNFE2MC | 100 Mbps Media Converter

  • Réf. fabricant CNFE2MC
  • PART #454561
Description

The ComNet(TM) CNFE2MC Ethernet and CNFE22MC media converters are designed to transmit and receive 10/100 Mbps data over optical fiber through user selectable SFP options. These models require the ordering of sold-separately interchangeable SFP modules for fiber type, distance and connectors. The CNFE2MC transmits and receives a single channel of Ethernet data and the CNFE22MC transmits and receives two independent channels in one unit. The electrical interface will Auto-Negotiate to a 10 Mbps, or 100 Mbps Ethernet rate without any adjustments. The optical interface operates at a 100 Mbps Ethernet rate. Both are environmentally hardened to operate in extreme temperatures. LED indicators are provided for confirming equipment operating status. Packaged in the exclusive ComNet ComFit housing, the CNFE2MC and CNFE22MC units may be either wall or rackmounted, or may be DIN-rail mounted by the addition of ComNet model DINBKT1 adaptor plate.

Must be a reseller to purchase this product.

Caractéristiques
  • 10/100 Mbps Ethernet 10/100 BASE-T/TX electrical port 100 BASE-FX optical port
  • Electrical port supports Auto-Negotiation for 10 Mbps or 100 Mbps, full duplex or half duplex data
  • Optical port supports 100 Mbps full duplex data
  • Automatic MDI/MDI-X crossover
  • Distances up to 80 km with optional SFPs
  • Designed to meet full compliance with the environmental requirements (ambient operating temperature, mechanical shock, vibration, humidity with condensation, high-line/low-line voltage conditions and transient voltage protection) of NEMA TS-1/TS-2 and the Caltrans Specification for Traffic Signal Control Equipment
  • Uses interchangeable SFP for fiber type, distance and connector (Ordered separately)
  • Voltage transient protection on all power and signal input/output lines provides unconditional protection from power surges and other voltage transient events
  • No in-field optical adjustments required
  • CNFE2MC and CNFE22MC are hot-swappable rack modules
  • CNFE2MC and CNFE22MC are interchangeable between stand-alone or rack mount use - ComFit
  • LED Indicators
  • IEEE 802.3 compliant
  • Lifetime Warranty
Spécifications
  • RoHS: Y
  • Product Type: Ethernet
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires