Select Country and Language Canada / French
Changer de pays

COMNET | CNFE2MCPOE | 100 Mbps Media Converter, Power over Ethernet

  • Réf. fabricant CNFE2MCPOE
  • PART #427453

The ComNet(TM) CNFE2MCPOE Ethernet media converter is designed to transmit and receive 10/100 Mbps data over optical fiber through user selectable SFP modules. These models require the ordering of sold-separately interchangeable SFP modules for fiber t ype, distance and connectors. The CNFE2MCPOE transmits and receives a single channel of Ethernet data. It also supports IEEE 802.3at Class 1-4 as Power Sourcing Equipment (PSE) with up to 30 Watts @ 48 V DC. The electrical interface will Auto-Negotiate to a 10 Mbps, or 100 Mbps Ethernet rate without any adjustments. The optical interface operates at a 100 Mbps Ethernet rate. It is environmentally hardened to operate in extreme conditions. LED indicators are provided for confirming equipment operatin g status.

Must be a reseller to purchase this product.

  • 10/100 Mbps Ethernet 10/100 BASE-T/TX electrical port 100 BASE-FX optical port
  • Electrical port supports Auto-Negotiation for 10 Mbps or 100 Mbps, full duplex or half duplex data
  • IEEE802.3at Class 1 - 4 Power over Ethernet (PoE) 30W @ 48 V DC
  • Optical prt supports 100 Mbps full duplex data
  • Automatic MDI/MDI-X crossover
  • Distances up to 80 km with optional SFPs
  • Designed to meet full compliance with the environmental requirements (ambient operating temperature, mechanical shock, vibration, humidity wit condensation, high-line/low-line voltage conditions and transient voltage protection) of NEMA TS-1/TS-2 and the Caltrans Specification for Traffic Signal Control Equipment
  • Uses interchangeable SFP for fiber type, distance and connector (Ordered separa tely)
  • Voltage transient protection on all power and signal input/output lines provides unconditional protection from power surges and other voltage transient events
  • No in-field optical adjustments required
  • LED Indicators
  • IEEE 802.3 compliant
  • Lifetimarranty
  • RoHS: Y
  • Product Type: Ethernet
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires