Select Country and Language Canada / French
Changer de pays
CNFE4+1SMSM2 | COMNET

COMNET | CNFE4+1SMSM2 | 10/100TX 4TX/1FX Ethernet Self-managed Switch, MM

  • Réf. fabricant CNFE4+1SMSM2
  • PART #511419
Fiber Type: INDUSTRIAL OTHER
RoHS Compliant: NOT DECLARED
Description

The ComNet(TM) CNFE4+1SMS(M,S)2 is a five-port self-managed Ethernet switch with uplink management functionality. It provides 4 ports operating at 10/100Mbs and is designed to combine Ethernet data from the four electrical ports into a single optical port and forward that data to the next network device, using two-fiber ST or SC optical connectors. There is no programming required to use this switch. The ComNet CNFE4+1SMS comes pre-programmed, preventing network video flooding with a switch selection that allows the fiber port to be used as an uplink or as an unmanaged switch. It is "Plug-and-Play" easy to use. LED indicators confirm the operating status of this device.

Must be a reseller to purchase this product.

Caractéristiques
  • No Programming Required
  • 10/100 Mbps Ethernet
  • 4 10/100 BASE-T(X) electrical port
  • 100 BASE-FX optical port
  • Electrical ports support Auto-Negotiation for 10 Mbps or 100 Mbps, full duplex or half duplex data.
  • Optical port supports 100 Mbps full duplex data
  • Pre-programmed Port for uplink
  • Automatic MDI/MDI-X crossover
  • Compliant with the environmental requirements (ambient operating temperature, mechanical shock, vibration, humidity with condensation, high-line/lowline voltage conditions and transient voltage protection) of NEMA TS-1/TS-2 and the Caltrans Specification for Traffic Signal Control Equipment
  • Power and Activity status LED indicators
  • Interchangeable between stand-alone or rack mount use -ComFit
  • IEEE 802.3 compliant
  • Lifetime Warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires