Select Country and Language Canada / French
Changer de pays
CNFE4SMSPOE | COMNET

COMNET | CNFE4SMSPOE | 10/100TX 4TX Ethernet Self-Managed Switch with Power Over Ethernet (PoE)

  • Réf. fabricant CNFE4SMSPOE
  • PART #598537
Design Features: MODULAR PORT CONFIGURATION
Power Cords: USA
Description

The ComNet(TM) CNFE4SMS is a four-port switch with uplink management functionality and provides 4 Ethernet ports operating at 10/100Mbs and is designed to combine three electrical ports into an electrical port that forwards this data to the next networ k device, There is no programming required to use this product. The ComNet CNFE4SMS comes pre-programmed, preventing network video flooding with dip switch selection of port 4 as uplink or as an unmanaged switch. It is "Plug-and-Play". LED indicators c onfirm the operating status of this device.

Must be a reseller to purchase this product.

Caractéristiques
  • No Programming Required
  • Pre-programmed Port for uplink
  • 10/100 Mbps Ethernet
  • 4 10/100 BASE-T(X) electrical port
  • 100 BASE-FX optical port
  • Ports 1-4 can supply up to thirty watts of PoE+ power based on the IEEE 802.3at standard.
  • Electrical ports support Auto-Negotiation for 10 Mbps or 100 Mbps, full duplex or half duplex data.
  • Optical port supports 100 Mbps full duplex data
  • Pre-programmed Port for uplink
  • Automatic MDI/MDI-X crossover
  • Compliant with the environmental requirements (ambient operating temperature, mechanical shock, vibration, humidity with condensation, high-line/lowline voltage conditions and transient voltage protection) of NEMA TS-1/TS-2 and the Caltrans Specification for Traffic Signal Control Equipment.
  • Power and Activity status LED indicators
  • Interchangeable between stand-alone or rack mount use - ComFit
  • IEEE 802.3 compliant
  • Lifetime Warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires