Select Country and Language Canada / French
Changer de pays
CNFE5SMS | COMNET

COMNET | CNFE5SMS | 10/100T(X) 5TX Ethernet Self-managed Switch

  • Réf. fabricant CNFE5SMS
  • PART #533775
Design Features: MANAGEABLE
Device Technology: 10/100BASET
Number of Ports: 5-12
Type of Device: CHASSIS SWITCH
Description

The ComNet CNFE5SMS is a five-port self-managed Ethernet switch with uplink management functionality. It provides 5 ports operating at 10/100 Mbps and is designed to combine Ethernet data from the four electrical ports into a fifth electrical port and forward that data to the next network device. There is no programming required to use this switch. The ComNet CNFE5SMS comes pre-programmed, preventing network video flooding with a switch selection that allows the switch to be used as an uplink or as an unmanaged switch.

Must be a reseller to purchase this product.

Caractéristiques
  • No Programming Required
  • Pre-programmed 5th Port for uplink capability
  • 10/100 Mbps Ethernet
  • 4 10/100 BASE-T(X) electrical port
  • 100 BASE-FX optical port
  • Electrical ports support Auto-Negotiation for 10 Mbps or 100 Mbps, full duplex or half duplex data
  • Optical port supports 100 Mbps full duplex data
  • Pre-programmed Port for uplink
  • Automatic MDI/MDI-X crossover
  • Compliant with the environmental requirements (ambient operating temperature, mechanical shock, vibration, humidity with condensation, high-line/lowline voltage conditions and transient voltage protection) of NEMA TS-1/TS-2 and the Caltrans Specification for Traffic Signal Control Equipment
  • Power and Activity status LED indicators
  • Interchangeable between stand-alone or rack mount use -ComFit
  • IEEE 802.3 compliant
  • Lifetime Warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires