Select Country and Language Canada / French
Changer de pays
CNFE6+2USPOE-M | COMNET

COMNET | CNFE6+2USPOE-M | Unmanaged Switch, 8 Port, 100 Mbps, 6 Copper, 2 FX, Multimode, PoE- Power over Ethernet

  • Réf. fabricant CNFE6+2USPOE-M
  • PART #528387
Type: ETHERNET SWITCH (UNMANAGED)
Description

The ComNet CN FE6+2USPOE provides 8 Ethernet ports operating at 10/100 Mbs and is designed to combine six electrical ports into a second optical port that forwards this data to the next CNFE6+2USPOE. The optical ports are designed to forward the data from the six electrical ports to the next switch, to a PC, or another Ethernet connection. In addition, the electrical ports can supply up to thirty (30) watts of power ("Power Over Ethernet") to remote Ethernet devices. This product uses ST optical connections and can be supplied to operate over Single-mode or Multimode optical fiber. There is no programming required to use this product. The product comes pre-programmed with IEEE 802.1x based VLAN management functionality, preventing network video flooding. It is "Plug-and-Play". The sixth (6th) electrical port can be used to monitor the data flow from the optical port to permit "local" observation and diagnostics of the equipment. LED indicators confirm the operating status of this device. The ComNet CNFE6+2USPOE may be either wall mounted, rack mounted ("ComFit" packaging) or DIN -rail mounted with the use of the ComNet DIN BKT1 adapter. The 48 VDC @ 5 Amps (PS 48VDC-5ADIN ) is sold separately.

Must be a reseller to purchase this product.

Caractéristiques
  • No Programming Required
  • 10/100 Mbps Ethernet
  • 10/100 BASE-T/TX electrical port
  • 100 BASE-FX optical port
  • Electrical ports support Auto-Negotiation for 10 Mbps or 100 Mbps, full duplex or half duplex data
  • Optical port supports 100 Mbps full duplex data
  • Pre-programmed Port Based VLAN
  • IEEE802.3af Class 1 - 3 Power over Ethernet (PoE) 30W
  • Automatic MDI/MDI-X crossover
  • Designed to meet full compliance with the environmental requirements (ambient operating temperature, mechanical shock, vibration, humidity with condensation, high-line/low-line voltage conditions and transient voltage protection) of NEMA TS-1/TS-2 and the Caltrans Specification for Traffic Signal Control Equipment
  • Voltage transient protection on all power and signal input/ output lines provides unconditional protection from power surges and other voltage transient events
  • No in-field optical adjustments required
  • Power, Activity and Port PoE status LED indicators
  • Hot-swappable rack modules
  • Interchangeable between stand-alone or rack mount use - ComFit
  • IEEE 802.3 compliant
  • Lifetime Warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires