Select Country and Language Canada / French
Changer de pays
CNFE8TCOE | COMNET

COMNET | CNFE8TCOE | 8 Contact Closure Input Transmitter over Ethernet, Transmitter

  • Réf. fabricant CNFE8TCOE
  • PART #528435
Height - Inches: APPROXIMATELY 1 INCH
Input Power: 9 TO 16 VDC
Mounting: SURFACE
Product Type: DOOR CONTACT
Sales Category: DOOR HOLDER/RELEASE
Thickness/Depth - Inches: APPROXIMATELY 6 INCHES
Width - Inches: APPROXIMATELY 5 INCHES
Description

The ComNet(TM) CNFE8(X)COE transmits eight contact closures over an Ethernet network. It is available with a 10/100TX RJ45 Ethernet connector and an SFP fiber optic interface. These units can be one-to-one mapped over Ethernet or controlled via a PC. Included is a driver that allows the CoE to read or write contact information from a PC based application. A software utility allows customers to search for this device that is installed on the network. The CNFE8TCOE transmitter and CNFE8RCOE receiver support Windows Discovery. Distances depend on which SFP (Small Form Pluggable) module is used. The CNFE8(X)COE is environmentally hardened to operate in extreme temperatures. LED indicators are provided for confirming operating status. Packaged in the ComNet ComFit housing, these units may be either wall, rack, or DIN-rail mounted with the addition of the ComNet DINBKT1 adaptor plate.

Must be a reseller to purchase this product.

Caractéristiques
  • NTCIP compatible
  • Remote network configuration
  • Saved to a web server based configuration, requires no electrical or optical adjustments
  • Tested and certified by an independent laboratory for full compliance with the environmental requirements (ambient operating temperature, mechanical shock, vibration, humidity with condensation, high-line/low-line voltage conditions and transient voltage protection) ofNEMA TS-1/TS-2 and the Caltrans Specification for Traffic Signal Control Equipment
  • Voltage transient protection on all power and signalinput/output lines provides unconditional protection from power surges and other voltage transient events
  • Power and Port status LED indicators
  • Automatic resettable solid-state current limiters
  • Hot-swappable rack modules
  • Interchangeable between stand-alone or rack mount use -
  • ComFit
  • Lifetime Warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires