Select Country and Language Canada / French
Changer de pays
CNFE8TX8US | COMNET

COMNET | CNFE8TX8US | Unmanaged Switch, 8 Port, 100 Mbps, 8 Copper, SFP Sold Separately

  • Réf. fabricant CNFE8TX8US
  • PART #598531
Design Features: MODULAR PORT CONFIGURATION
Number of Ports: 5-12
Power Cords: USA
Description

The ComNet(TM) CNFE8US Series Ethernet 8 port unmanaged switch is designed to transmit and receive 10/100 Mbps data over optical fiber through user selectable SFP options or 10/100 Mbps data over CAT5E/6 electrical cable. This unit integrates eight independent 10/100 Mbps channels in a single package. The CNFE8FX4TX4US and CNFE8FX8US require the ordering of sold-separately interchangeable SFP modules for fiber type, distance and connectors. All electrical interfaces will Auto-Negotiate to 10 Mbps, or 100 Mbps Ethernet rate without any adjustments. The optical interfaces operate at a 100 Mbps Ethernet rate. The CNFE8US Series models are environmentally hardened to operate in demanding environments. LED indicators are provided for confirming equipment operating status. Packaged in the exclusive ComNet ComFit housing, these units may be either wall or rackmounted, or may be DIN-rail mounted by the addition of ComNet model DINBKT1 adaptor plate.

Must be a reseller to purchase this product.

Caractéristiques
  • 10/100 Mbps Ethernet 10/100 BASE-T/TX electrical port 100 BASE-FX optical port
  • Electrical ports support Auto-Negotiation for 10 Mbps or 100 Mbps, full duplex or half duplex data.
  • Optical port supports 100 Mbps full duplex data
  • Automatic MDI/MDI-X crossover
  • Designed to meet full compliance with the environmental requirements (ambient operating temperature, mechanical shock, vibration, humidity with condensation, high-line/low-line voltage conditions and transient voltage protection) of NEMA TS-1/TS-2 and the Caltrans Specification for Traffic Signal Control Equipment.
  • Uses interchangeable SFP for fiber type, distance and connector (Ordered separately)
  • Voltage transient protection on all power and signal input/output lines provides unconditional protection from power surges and other voltage transient events
  • No in-field optical adjustments required
  • Power, Activity and Port status LED indicators
  • Hot-swappable rack modules
  • Interchangeable between stand-alone or rack mount use - ComFit
  • IEEE 802.3 compliant
  • Lifetime Warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires