Select Country and Language Canada / French
Changer de pays
CNGE12MS | COMNET

COMNET | CNGE12MS | 12-port Managed Gigabit Switch

  • Réf. fabricant CNGE12MS
  • PART #598542
Design Features: MODULAR PORT CONFIGURATION
Number of Ports: 5-12
Power Cords: USA
Description

The ComNet CNGE12MS is a 12-port Managed Ethernet Switch designed to reliably operate in harsh, environmentally challenging applications. It features four (4) 1000BASE-X and eight (8) gigabit combo ports. The eight combo ports are 10/100/1000Mbps confi gurable for either CAT5-e copper, or multimode or single-mode optical fiber by the use of optional ComNet SFPs. Exclusive to ComNet is C-Ring, a feature that protects the network from interruptions or temporary malfunctions with fast recovery technolog y. Legacy ring allows the switch to be used in an existing ring of ComNet X-Ring enabled switches. Redundant DC inputs are included for uninterrupted operation in the event of a power supply failure. The electrical ports support the 10/100/1000Mbps Eth ernet IEEE802.3 protocol, and auto-negotiating and auto-MDi/MDiX features are provided. These network-managed layer 2 switches are optically and electrically compatible with any IEEE802.3 compliant Ethernet device. The CNGE12MS is DIN-rail or wall-moun table.

This part has been discontinued by the supplier.

Caractéristiques
  • Twelve Gigabit Ports 8 Gigabit combo ports & 4 Gigabit SFP ports
  • Electrical ports support 10/100/1000 Mbps Ethernet IEEE802.3 protocol
  • IGMP v2/v3 (IGMP snooping support) for filtering multicast traffic
  • Supports Jumbo Frame up to 9K Bytes for streamingvideo applications
  • 246PPS Switching bandwidth
  • MSTP/RSTP/STP
  • Fully compliant with the environmental requirements of NEMA TS-1/TS-2 and the Caltrans specification for Traffic Signal Control Equipment.
  • Operating Temperature: -40C to +75C (-40F to +16F). Functional to +85C (185º F)
  • Fastest Redundant Ethernet Ring: ComNet C-Ring. Recovery time <30ms, with > 250 switches within the ring
  • IP-Based Bandwidth Management & Application-Based QoS Management
  • Device-Binding Security Function & DOS/DDS Auto-revention
  • SNMP v1/v2c/v3, RMON & IEEE 802.1Q VLAN for secure network management
  • Supports ACL, IEEE 802.1x, SSH & TACACS+ for user security authentication
  • RMON for traffic monitoring
  • Supports LLDP (Link Layer Discovery Protocol)
  • Port lock to prevent ess from unauthorized MAC address
  • Windows utility, eConsole, supports centralized management, and is web-based configurable, or byTelnet and console (CLI) ports
  • Lifetime Warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires