Select Country and Language Canada / French
Changer de pays
CNGE22MC | COMNET

COMNET | CNGE22MC | Dual 1000 Mbps Media Converter

  • Réf. fabricant CNGE22MC
  • PART #528438
Device: MEDIA CONVERTERS
Description

The ComNet CNGE2MC is a single (1) channel Ethernet converter from electrical to optical and optical to electrical. The CNGE22MC is a two (2) CHANNEL Ethernet converter in a single package. These devices accept a 10/100 or 1000 Mbps (Megabits Per Second) electrical input and converts this to a 1000 Mbps (1Gbs) optical output and the 1 Gbs optical input back to the 10/100/1000 Mbps electrical output. This conversion is call "Auto-Negotiating" and is automatically performed by the electronics. These devices use either one or two optical fibers, depending upon the specific optical module used. The optical module is called a Small Form Factor Pluggable (SFP) and typically uses a ComNet SFP-6 module. The LED (light emitting diode) indicators display that the Optical Link is connected and that there is Data activity on the channel. The CNGE2MC product line is designed to operate in harsh industrial environments with no electrical or optical adjustments required (Plug and Play). The CNGE2MC and the CNGE22MC may be mounted in the rack, directly onto a wall or on a DIN-rail using the ComNet DINBKT1 adapter (ComFit packaging). Power supplies are always provided with the product. The CNGE2MC also comes in a "Mini" package where space is at a premium.

Must be a reseller to purchase this product.

Caractéristiques
  • Full-duplex transmission of 10/100/1000 Mbps Ethernet
  • 0/100/1000 BASE-TX electrical port
  • 1000 BASE-FX optical port when used with suitable ComNet SFPs
  • IEEE 802.3 compliant
  • 10/100/1000 BASE-TX port supports auto-negotiation and automatic MDI/MDI-X crossover for full and half-duplex operation
  • Uses customer-installed ComNet SFPs for compatibility with a wide range of optical fibers, optical connector types, and optical transmission distances of up to 120 km (SFPs ordered separately)
  • Designed for installation in harsh out-of-plant/ unconditioned industrial or roadside operating environments (-40º to +75ºC ambient). Fully compliant with the environmental requirements of NEMA TS-2 for Traffic Signal Control Equipment
  • Voltage transient protection on all power and signal input/ output line provide unconditional protection from voltage surges and other transient events
  • CNGE2MC and CNGE22MC are packaged in the exclusive ComNet ComFit housing, and may be shelf, rack, or DIN-rail mounted, and are hot-swappable when rack-mounted
  • The 4-port count of the CNGE22MC makes this unit ideal for those applications where rack density or shelf-space may be limited
  • Mini-package size of the CNGE2MC-M allows the unit to be installed in those locations where space is at a premium
  • LED status indicators for rapidly ascertaining the operating status of the media convertor and the link
  • Lifetime warranty
  • Made in the U.S.A.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires