Select Country and Language Canada / French
Changer de pays
CNGE24MS | COMNET

COMNET | CNGE24MS | Environmentally Hardened Managed Ethernet Switch with (8) 100/1000Base-FX And (16) Gigabit Combo Ports

  • Réf. fabricant CNGE24MS
  • PART #598543
Design Features: MODULAR PORT CONFIGURATION
Power Cords: USA
Description

The ComNet CNGE24MS has eight 100/1000Base-FX SFP ports and sixteen Gigabit combo ports that allow for TX or FX transmission. All SFP ports utilize ComNet SFP modules for fiber and connector type and distance. The IEEE802.3-compliant unit offers multiple Ethernet redundancy protocols (ComRing, C-Ring, and MSTP/RSTP/STP) which protect your applications from network interruptions or temporary malfunctions by redirecting transmission within the network. The switch provides advanced IP-based management that can limit the maximum bandwidth for each connected IP device, allowing the user to adjust usage. Application-based QoS can set a higher priority for data streaming. The Device-Binding function can prevent unauthorized network access, increasing security. The unit also provides advanced DOS/DDOS auto prevention. If IP flow becomes too large, too quickly, the switch will lock the source IP address for a set period preventing unauthorized access. The switch offers centralized and convenient management and is also configurable by Web-based Telnet, and Console (CLI) configurations.

Caractéristiques
  • 24 Gbps Ports: 8 100/1000Base-FX SFP Ports
  • 16 Gigabit Combo Ports
  • Fast Redundancy/Recovery; C-Ring (recovery time <20ms over 250 units of connection) and MSTP/RSTP/STP (IEEE 802.1s/w/D)
  • Supports IPV6 new Internet protocol version
  • Provided HTTPS/S protocol enhances network security
  • Supports SMTP client
  • Supports IP-based bandwidth management
  • Supports application-based QoS management
  • Supports Device Binding security function
  • Supports DOS/DDOS auto prevention
  • IGMP v2/v3 (IGMP snooping support) filtering multicast traffic
  • Internal Power Supply
  • Supports SNMP v1/v2c/v3 & RMON & 802.1Q VLAN Network Management
  • Supports ACL, 802.1x User Authentication for security
  • Supports 9K Bytes Jumbo Frame
  • Web-based, Telnet, Console (CLI), and Windows-basetility (eConsole) configuration
  • Supports LLDP Protocol
  • Lifetime Warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires