Select Country and Language Canada / French
Changer de pays
CNGE28FX4TX24MSPOE | COMNET

COMNET | CNGE28FX4TX24MSPOE | (24) 10/100/1000 BASE-TX + (4) 1000BASE-FX Managed Ethernet Switch

  • Réf. fabricant CNGE28FX4TX24MSPOE
  • PART #533774
Design Features: MANAGEABLE
Device Technology: 10/100/1000BASE-T
No Exp Modules/Slots: 3-4
Number of Ports: 25-48
Type of Device: CHASSIS SWITCH
Description

The ComNet CWGE28FX4TX24MS Layer 2 Managed 28 Port Ethernet Switch supports twenty-four (24) 10/100/1000BASE-TX ports and four (4) 1000BASE-FX ports of Ethernet data. The four 1000BASE-FX ports are SFP* configurable for fiber type (multimode or single- mode), connector type and distance. The exclusive C-Ring redundant ring feature protects networks from interruptions or temporary malfunctions with its fast recovery technology. The electrical ports support the 10/100/1000 Mbps Ethernet IEEE 802.3 prot ocol, and auto-negotiating and auto-MDI/MDIX features are included. The CWGE28FX4TX24MS are optically (1000BASE-FX) and electrically compatible with any IEEE 802.3 compliant Ethernet device.

This part has been discontinued by the supplier.

Caractéristiques
  • 24 Gigabit Ports, and four 1000BASE-FX optical ports with optional ComNet SFPs
  • 56 Gbps Backplane
  • IGMP v2/v3 (IGMP snooping support) for filtering multicast traffic & Port Trunking for ease of bandwidth management
  • Power supply for switch operation is cmpletely self contained within the switch
  • Fully Compliant with the Environmental Requirements of NEMA TS-1/TS-2 & the Caltrans Specification for Traffic Signal Control Equipment
  • STP/RSTP/MSTP supported
  • Windows utility, eConsole, supports centralized mnagement, and is web-based configurable, or by Telnet and console (CLI) ports
  • Port lock to prevent access from unauthorized MAC address
  • SNMP V1/V2c/V3 for secure network management
  • Fastest Redundant Ethernet Ring: C-Ring. Recovery time <30ms, with > 20 switches within the ring
  • Legacy ring allows the switch to be used in an existing ring of ComNet X-Ring enabled switches
  • Low-profile 1-RU (1.75-inch) high rack-mountable chassis mounts within any standard 19-inch equipment rack
  • Operating Temperature:-10 to +60C (+14 to +140F)
  • Five Year Warranty
  • Event notification through Syslog, E-mail, SNMP trap
  • RMON for traffic monitoring
  • Supports LLDP (Link Layer Discovery Protocol)
  • PTP Client (Precision Time Protocol) for clock synchronization
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires