Select Country and Language Canada / French
Changer de pays
CNGE2FE24MS | COMNET

COMNET | CNGE2FE24MS | 2 Port 1000 Mbps + 24 Port 100 Mbps Managed Switch, Includes Power Supply

  • Réf. fabricant CNGE2FE24MS
  • PART #485189
Description

The ComNet(TM) CNGE2FE24MS Managed Ethernet Switch provides transmission of (24) 10/100 BASETX and (2) 10/100/1000TX or 1000FX combo ports. Unlike most Ethernet switches, these environmentally hardened units are designed for deployment in difficult operating environments, and are available for use with either conventional CAT-5e copper or optical transmission media. The 24 electrical ports support the 10/100 Mbps Ethernet IEEE 802.3 protocol, and auto-negotiating and auto-MDI/MDIX features are provided for simplicity and ease of installation. 2 ports are 10/100/1000 configurable for copper or fiber media for use with multimode or single-mode optical fiber, selected by optional SFP modules. These network managed layer 2 switches are optically (1000 BASEFX) and electrically compatible with any IEEE 802.3 compliant Ethernet devices. Plug-and-play design ensures ease of installation, and no electrical or optical adjustments are ever required. The CNGE2FE24MS incorporates LED indicators for monitoring the operating status of the managed switch and network. These units are rack mountable.

Must be a reseller to purchase this product.

Caractéristiques
  • Environmentally hardened for direct deployment in difficult unconditioned out-of-plant and roadside installations
  • Tested and certified by an independent laboratory for full compliance with the environmental requirements (ambient operating temperature, mechanical shock, vibration, humidity with condensation, high-line/low-line voltage conditions and transient voltage protection) of NEMA TS-1/TS-2 and CALTRANS Traffic Signal Control Equipment Specifications
  • Extended ambient operating temperature range: -40º C to +75º C
  • 10/100 BASE-TX and 1000 BASE-FX compatible
  • Flexible optics configuration via SFP plug-in modules
  • Redundant power supply compatibility reduces possibility of single-point-of-failure for highest possible reliability
  • Fully configurable through web-based or SNMP network management
  • IGMP Snooping V1/V2 for multicast filtering and IGMP Query V1/V2
  • Port based VLAN (IEEE 802.1Q)
  • Rapid Spanning Tree protocol (IEEE 802.1W)
  • Port Based Security
  • Power Supply Included
  • Lifetime Warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires