Select Country and Language Canada / French
Changer de pays
CNGE2FE4SMSPOEHO | COMNET

COMNET | CNGE2FE4SMSPOEHO | 10/100/1000TX Drop/Insert/Repeat Gigabit Uplink Switch with PoE+ (60 W)

  • Réf. fabricant CNGE2FE4SMSPOEHO
  • PART #631653
Description

The ComNet CNGE2FE4SMSPoEHO is a six-port self-managed switch with uplink management functionality and provides 4 copper ports operating at 10/100 Mbps and two Gbps optical SFP* ports. It is designed to combine four electrical ports and one Gbps SFP po rt into one of two optical SFP ports. The CNGE2FE4SMSPoEHO SFP ports forwards this data to the next network device or can be configured for drop and insert operation. The CNGE2FE4SMSPoEHO uses ComNet SFPs for connector and distance options. There is no programming required to use this product. The ComNet CNGE2FE4SMSPOEHO comes pre-programmed, preventing network video flooding with dip-switch selection of fiber ports as uplink or as an unmanaged switch. Ports 1 to 4 can supply up to thirty watts (30) of power ("Power over Ethernet") per port based on the IEEE 802.3at standard and can supply up to thirty (30) watts of PoE from ports 1 and 2 and up to sixty (60) watts of PoE from ports 3 and 4.

Caractéristiques
  • No Programming Required
  • 10/100/1000 Mbps Ethernet
  • 10/100 BASE-T/TX electrical ports
  • 1000 BASE-FX SFP ports for Gigabit operation
  • 100 BASE-FX optical port
  • Electrical ports support Auto-Negotiation for 10 Mbps or 100 Mbps, full duplex or half duplex data.
  • Optical port supports 1000 Mbps full duplex data
  • IEEE802.3at Power over Ethernet (PoE+)
  • Up to 30 W PoE+ on Ports 1 and 2? Up to 60 W PoE+ on Ports 3 and 4?
  • Optical port supports 100 Mbps full duplex data
  • Pre-programmed Port for uplink
  • Automatic MDI/MDI-X crossover
  • Compliant with the environmental requirements (ambient operating temperature, mechanical shock, vibration, humidity with condensation, high-line/lowline voltage conditions and transient voltage protection) of NEMA TS-1/TS-2 and the Caltrans Specification for Traffic Signal Control Equipment.
  • Power and Activity status LED indicators
  • Interchangeable between stand-alone or rack mount use -ComFit
  • IEEE 802.3 compliant
  • Lifetime Warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires