Select Country and Language Canada / French
Changer de pays
CNGE5MS | COMNET

COMNET | CNGE5MS | Environmentally Hardened Managed Ethernet Switch with (3) 10/100/1000Base-TX and (2) 10/100/1000Base-TX/FX Combo Ports

  • Réf. fabricant CNGE5MS
  • PART #595810
Device Technology: 10/100/1000BASE-T
Number of Ports: 5-12
Type of Device: STACKABLE SWITCH
Description

The ComNet CNGE5MS is a hardened, industrial five port all gigabit managed Ethernet switch. It has three 10/100/1000Base-TX and two Gigabit combo ports that utilize ComNet SFP modules for fiber and connector type and distance. The IEEE 802.3 compliant unit is a redundant switch offering multiple Ethernet redundancy protocols, C-Ring, ComRing, C-RSTP and MSTP/RSTP/STP. This redundancy feature protects your applications from network interruptions or temporary malfunctions by redirecting transmission within the network. The CNGE5MS offers centralized and convenient management through a windows-based utility called eConsole. Redundant DC power inputs provide non-stop operation in case of power supply disruption. The backup power input will take over immediately when the primary DC power input fails. The unit provides relay outputs that can be set up to indicate events and notify in case of potential problems.

Caractéristiques
  • 5 Gbps Ports: 3 10/100/1000Base-TX
  • 2 10/100/1000Base-TX/100/1000Base-FX SFP Combo Ports
  • Environmentally Hardened for use in unconditioned installations
  • Certified for compliance with NEMA TS1/TS2 and CALTRANS environmental specifications
  • Designed for and fully compliant with the EN50155 standard for railroad applications
  • Fast Redundant Ethernet Ring: C-Ring (recovery time <20ms over 250 units of connection)
  • Com-Ring supports proprietary ring technology in open architecture
  • STP/RSTP/MSTP supported
  • Supports PTP Client (Precision Time Protocol) clock synchronization
  • IGMP v2/v3 (IGMP snooping support) for filtering multicast traffic
  • Port Trunking for bandwidth management
  • Supports LLDP Protocol
  • SNMP v1/v2c/v3 support for secured network management
  • RMON for traffic monitoring
  • Event notification through Syslog, Email, SNMP trap, and Relay Output
  • Windows utility (eConsole) supports centralized management and configurable by Web-based Telnet, and Console (CLI) configurations
  • DIN-Rail and wall mounting
  • Lifetime Warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires