Select Country and Language Canada / French
Changer de pays
CNGE8US | COMNET

COMNET | CNGE8US | Unmanaged Switch, 8 Port, 1000 Mbps, SFP Sold Separately

  • Réf. fabricant CNGE8US
  • PART #598534
Design Features: MODULAR PORT CONFIGURATION
Number of Ports: 5-12
Power Cords: USA
Description

The ComNet(TM) CNGE8US Ethernet 8 port unmanaged switches are designed to transmit and receive 10/100/1000 Mbps data using small form factor pluggable modules. It is environmentally hardened to operate in demanding environments. LED indicators are prov ided for confirming equipment operating status. Plug-and-play design ensures ease of installation requiring no optical adjustments. Packaged in the exclusive ComNet ComFit housing, these units may be either wall or rack-mounted, or may be DIN-rail moun ted by the addition of ComNet model DINBKT1 adaptor plate.

Must be a reseller to purchase this product.

Caractéristiques
  • 10/100/1000 Mbps Ethernet 1000 BASE-FX optical port
  • Optical port supports 1000 Mbps full duplex data
  • Automatic MDI/MDI-X crossover
  • Designed to meet full compliance with the environmental requirements (ambient operating temperature, mechanical shock, vibration, humidity with condensation, high-line/low-line voltage conditions and transient voltage protection) of NEMA TS-1/TS-2 and the Caltrans Specification for Traffic Signal Control Equipment
  • No In-field optical adjustments required
  • Voltage transient protection on all power and signal input/output lines provides unconditional protection from power surges and other voltage transient events
  • Power and Port status LED indicators
  • IEEE 802.3 compliant
  • Hot-swappable rack modules
  • Interchangeable between stand-alone or rack mount use - ComFit
  • Lifetime Warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires