Select Country and Language Canada / French
Changer de pays
CNVETX1 | COMNET

COMNET | CNVETX1 | Hardened Video Encoder/Decoder Unit

  • Réf. fabricant CNVETX1
  • PART #598577
Description

The ComNet(TM) CNVETX1 is a single-channel, camera-ready H.264/MPEG-4/MPEG-2, and MJPEG intelligent video server/video encoder or decoder unit, with video quality of up to D1 at 1 to 30 FPS, and dual or triple encoding/streaming. The CWVETX1 is industr ially hardened for deployment in unconditioned/out-of-plant operating environments. It is user-configurable for use as an encoder or decoder, or the video decoding may be done with the decoding software provided. Incorporating a distributed intelligent video architecture, analog/composite video NTSC or PAL CCTV cameras with IP or full-duplex serial data pan-tilt-zoom control may be easily integrated onto any IP network. Full command and control of the various video encoding parameters are provided, including resolution, bit rate, and frame rate. A full-duplex mono audio channel is included. The ComNet IVS (Integrated Video Server) software allows for multiple simultaneous video streaming, and enables onboard video content management.

Must be a reseller to purchase this product.

Caractéristiques
  • Industrially hardened to exceed the environmental requirements of NEMA TS-1/TS-2 for Traffic Signal Control Equipment, and other out-of- plant applications
  • Conformal coated for deployment in humidity with condensation conditions
  • PoE (IEEE 802.3af) +12 V DC Operating Power. PoE interface also provides +12 V DC local camera operating power
  • User-Configurable for use as either a video encoder or video decoder
  • Multi-Encoding: Supports H.264, MPEG-4, MPEG-2, and MJPEG video compression standardsÔigh Video Quality: Up to D1 at 30 FPS. Scalable to 4CIF, CIF, and QCIF
  • Dual & Triple Video Streaming
  • Low End-to-End Latency: <135 Msec. (3-4 frames)
  • Includes ComNet IVS GUI. Live video monitoring and optional mark-ups with on-screen display
  • Ited Premium Video Analytics Engine, with onboard rules management and responses, and video overlay display
  • Pan-Tilt-Zoom Control Channel: Local serial data port, or remote control over IP
  • Single Channel of simplex Audio with G.711 Compression, for tercom, paging and other applications
  • Supports Numerous VMS Solution providers
  • Alarm Input/Output Management and Contact Closures: Fully integrated via web interface, enterprise SNMP, and responses management user-interface
  • NTCIP Compliant
  • Easet-up and installation
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires