Select Country and Language Canada / French
Changer de pays
CO1224T | SYSTEM SENSOR

SYSTEM SENSOR | CO1224T | Carbon Monoxide Detector, 12/24 V DC, with Sounder and Trouble Relay with Test Function

  • Réf. fabricant CO1224T
  • PART #674166
Description

With RealTest technology, the CO gas sensing cell used in the CO1224T and CO1224TR CO detectors can be tested using a CO gas agent, fully meeting the requirements of NFPA 720: 2009. Simply put the detector into RealTest mode, spray a small amount of C O into the detector per the installation instructions, and within seconds the detector will alarm, indicating successful gas entry.



When dangerous amounts of CO are detected, the CO1224T and CO1224TR detectors alert residents by sounding and flasng a temp 4 signal alarm. With 24/7 central station monitoring, residents are guaranteed protection whether they are away from home, sleeping, or already suffering from the effects of CO.



The CO1224T and CO1224TR are designed for system operationThese detectors are fully listed to UL 2075 and offer a code-required trouble relay to send a sensor failure or end-of-life signal to the control panel and the central station. The CO1224T and CO1224TR also use SEMS-type terminal Philips head screws fo r quicker and more positive wiring connections and code-required wiring supervision. With a low current draw, these detectors enable more devices to be connected to the panel, limiting the need to purchase extra power supplies or more expensive panels. As 12/24 V DC detectors, the CO1224T and CO1224TR will operate on most industry security and fire alarm control panels.



Must be a reseller to purchase this product.

Caractéristiques
  • RealTest enables a functional test using canned CO
  • Full compliance with UL 2075
  • A code-required trouble relay
  • Wiring supervision with SEMS terminals
  • A six-year end-of-life timer
  • 12/24 V DC
  • A low current draw of 20 mA in standby and 40 m
  • Versatile mounting for wall and ceiling
  • Accurate and reliable electrochemical sensing technology
  • Optional CO-PLATE CO Detector Replacement Plate to upgrade previously installed competitor detectors to the CO1224T
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires