Select Country and Language Canada / French
Changer de pays
COMPAK50M2 | COMNET

COMNET | COMPAK50M2 | Mini RS232/RS422 Point-to-Point Transceiver, MM, 1 Fiber

  • Réf. fabricant COMPAK50M2
  • PART #598502
Device: TRANSCEIVERS
Description

The ComNet(TM) FDX50M2 data transceivers provide point-to-point transmission of simplex or duplex EIA RS232/RS422 data signals over two multimode optical fibers. The transceivers are transparent to data encoding allowing for broad-range compatibility. Plugand- play design ensures ease of installation requiring no electrical or optical adjustments. Each transceiver incorporates a bi-color (Red/Green) indicating LED for monitoring proper system operation. The FDX50 has a small footprint and is designed for surface mounting.

Must be a reseller to purchase this product.

Caractéristiques
  • Meets EIA RS232/422 specifications
  • Distances up to 6 km (3.7 miles)
  • Transparent to data encoding/compatible with major data protocols
  • Point-to-Point topology
  • Tested and certified by an independent laboratory for full compliance with the environmental requirements (ambient operating temperature, mechanical shock, vibration, humidity with condensation, high-line/low-line voltage conditions and transient voltage protection) of NEMA TS-1/TS-2 and the Caltrans Specification for Traffic Signal Control Equipment
  • Data rates up to 115 Kbps (NRZ)
  • Voltage transient protection on all power and signal input/output lines provides unconditional protection from power surges and other voltage transient events.
  • Bi-Color (Red/Green) Transmit and Receive LED's
  • NTCIP compatible
  • Automatic resettable solid-state current limiters
  • Compact size module for surface mounting
  • Lifetime Warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires