Select Country and Language Canada / French
Changer de pays
COMPAKFE2SCM2 | COMNET

COMNET | COMPAKFE2SCM2 | Commercial Grade 100 Mbps Media Converters, SC Connector, Power Supply Included, MM, 2 Fiber

  • Réf. fabricant COMPAKFE2SCM2
  • PART #598503
Device: MEDIA CONVERTERS
Description

The ComNet(TM) CWFE2SCM2 Ethernet media converters are designed to transmit and receive 10/100 Mbps data over two multimode optical fibers. The electrical interface will Auto-Negotiate to a 10 Mbps, or 100 Mbps Ethernet rate without any adjustments. The optical interface operates at a 100 Mbps Ethernet rate. These media converters are commercial grade for light industrial use.

Must be a reseller to purchase this product.

Caractéristiques
  • Commercial Grade
  • 10/100 Mbps Ethernet 10/100 BASE-T/TX electrical port 100 BASE-FX optical port
  • Electrical port supports Auto-Negotiation for 10 Mbps or 100 Mbps, full duplex or half duplex data.
  • Optical port supports 100 Mbps full duplex data
  • Automatic MDI/MDI-X crossover
  • Distances up to 3 km (2 miles) Multimode
  • Transparent to data encoding/compatible with major data protocols
  • Ambient operating temperature range: 0º - 50ºC
  • Voltage transient protection on all power and signal input/output lines provides unconditional protection from power surges and other voltage transient events.
  • No in-field optical adjustments required
  • LED Indicators
  • IEEE 802.3 compliant
  • 5 Year Warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires