Select Country and Language Canada / French
Changer de pays
COSMO-2W | SYSTEM SENSOR

SYSTEM SENSOR | COSMO-2W | Carbon Monoxide Smoke Detector 2W

  • Réf. fabricant COSMO-2W
  • PART #674171
Description

Integration: The i4 Series combines CO and smoke detection into one device, requiring less wiring and fewer back boxes than two separate devices. The i4 Series is compatible with i3 (2WTA-B or 4WTA-B), so an attractive CO monitoring solution can easily be retrofitted into existing i3 installations. The i4 Series CO cell can be easily replaced at end-of-life, resulting in a much lower life cost than having to replace the entire detector.

Installation ease: The i4 Series Combination CO/Smoke detector requires less wiring than two separate CO and smoke devices. Installers can pre-wire its plug-in base, while its large wire-entry port and in-line terminals provide ample room for neatly routing wiring. The base accommodates several back box options and also direct mounts using drywall anchors. The i4 head plugs into the base with a simple Stop-Drop 'N Lock(TM) action. When the detector's CO cell reaches end-of-life, it can be easily replaced in the field without a tool.

Intelligence: With the help of the module, the i4 Series transmits distinct CO and smoke signals, allowing appropriate response from the central monitoring station. Intelligent features, such as drift compensation and smoothing algorithms, reduce nuisance alarms.

Instant inspection: The i4 Series LEDs enable instant inspection of detector status signaling normal/standby condition, alarm condition, maintenance/trouble condition or functional test mode. 2-wire devices allow loop testing via the EZ Walk feature where wiring can easily be verified by checking the LED status at each detector. Smoke sensitivity can be easily measured using the wireless SENSRDR device. CO cell functionality can also be quickly validated in the field with canned CO per NFPA 720: 2009 requirem ents using the detector's RealTest functionality.

Must be a reseller to purchase this product.

Caractéristiques
  • Single device for CO and smoke detection that uses less wiring and fewer junction boxes
  • Compatible with a wide range of control panels with the use of the required i4 Interface Module.
  • Sends distinct smoke and CO signals to the panel
  • Sounds Temporal 3for smoke and Temporal 4 for CO
  • Built-in 85dB sounder
  • LEDs display both CO and smoke status
  • External IR LED provides extended range sensitivity testing
  • Versatile mounting allows for wall or ceiling placement
  • Easily replaceable electrochemical CO celith 6-year end-of-life timer that signals the panel and chirps to alert the homeowner
  • RealTest enables functional test using canned CO
  • Drift compensation and smoothing algorithms provide false alarm immunity
  • Compatible with SENS-RDR sensitivity teste
  • Full agency compliance with UL 268 and UL 2075
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires