Select Country and Language Canada / French
Changer de pays
COSMOD4W | SYSTEM SENSOR

SYSTEM SENSOR | COSMOD4W | Interface Module, 4-wire

  • Réf. fabricant COSMOD4W
  • PART #674174
Description

Integration: The i4 module allows up to 12 i4 Series or compatible i3 Series smoke detector models to be integrated into a fire alarm panel using only 2 to 3 zones: a smoke zone, a CO zone and an optional trouble zone. Detectors sound Temp 3 for smoke and Temp 4 for CO events. The i4 module can be used to alarm all sounders in compatible detectors for smoke and CO events. When one detector detects smoke or CO and goes into alarm, all connected detectors alarm, offering the highest level of warning t o the homeowner.
Installation ease: The i4 Series Interface Module mounts to a 411/16-inch square back box for quick and easy installation. Terminal blocks with durable SEMS screws ensure a reliable connection. It also has pre-drilled holes for easy m ounting inside a metal enclosure

Intelligence: The i4 Interface Module allows i4 and compatible i3 smoke detector models (2WTA-B and 4WTA-B) to communicate with any listed fire alarm control panel capable of utilizing this module.

Instant inspecti: The i4 Interface Module provides LED status indication for the loop, displaying normal operation, loop wiring fault, smoke events, smoke maintenance (2-wire only), CO events, and CO maintenance/end-of-life.

Must be a reseller to purchase this product.

Caractéristiques
  • Easily integrates up to 12 compatible detectors to a wide range of control panels
  • 2-wire module is compatible with COSMO-2W combination detectors and 2WTA-B smoke detectors.
  • 4-wire module is compatible with COSMO-4W combination detectors and 4WTA-B smoke detectors.
  • Sends distinct smoke and CO signals from i4 detectors to the panel
  • LED indication shows when a detector on the loop requires cleaning or maintenance (2-wire detectors only)
  • Initiates the EZ Walk loop test (2-wire detectors only)
  • Module terconnects the sounders of all devices connected to it. No RSS-MOD is required. Optional trigger inputs are provided to sound multiple modules.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires