Select Country and Language Canada / French
Changer de pays
COT54PG | CABLOFIL

CABLOFIL | COT54PG | 2 in. divider strip

  • Réf. fabricant COT54PG
  • PART #220320
Components: DIVIDERS
Finish: PRE-GALVANIZED
Material: STEEL
Type: WIRE BASKET
Description

Cablofil Wiremesh Cable Tray concept based upon performance, safety and economy; three qualities which make Cablofil Wiremesh Cable Tray system preferred by installers. Cablofil adapts to the most complex configurations, and its structure gives maximum strength for minimum weight. The ease of creating fittings, carried out on site, as well as the wide range of unique and universal accessories gives complete freedom in routing combined with exceptionally fast installation.

Caractéristiques
  • For cable separation within a single tray.
  • Field fabricate with tin snips for changes in levels.
  • Attach to tray with fold-over tabs or with EZ BN1/4 and CE 25 (sold separately).
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires