Select Country and Language Canada / French
Changer de pays
COUPFIL | CABLOFIL

CABLOFIL | COUPFIL | Bolt cutter

  • Réf. fabricant COUPFIL
  • PART #197644
Drive / Blade: NONE
Length: NO LENGTH
Material: METAL
Product Type: CUTTER - BOLT - END
Size / Capacity: NONE
Width / Diameter: NONE
Description

Cablofil Wiremesh Cable Tray concept based upon performance, safety and economy; three qualities which make Cablofil Wiremesh Cable Tray system preferred by installers. Cablofil adapts to the most complex configurations, and its structure gives maximum strength for minimum weight. The ease of creating fittings, carried out on site, as well as the wide range of unique and universal accessories gives complete freedom in routing combined with exceptionally fast installation.

Caractéristiques
  • Unique side action bolt cutters: cuts the wires so there are no sharp edges.
  • allows for smoother pulling of cables and protects the contractor from any cuts.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires