Select Country and Language Canada / French
Changer de pays
CP1616 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | CP1616 | CONCEPT(TM) Panel, White Painted Steel, 14.20" H x 14.20" W, for 16" x 16" enclosure

  • Réf. fabricant CP1616
  • PART #429624
Description

These panels are taller and wider than corresponding NEMA-size panels. Panels are 14 or 12 gauge steel and painted white or have a conductive finish. Panels have a formed flange along any side that is longer than 22.20 in. (564 mm). CP2420 and CP2424 h ave a flange on all four sides.