Select Country and Language Canada / French
Changer de pays
CP355 | FIRELITE - HONEYWELL FIRE SYST

FIRELITE - HONEYWELL FIRE SYST | CP355 | Addressable Low-profile Ionization Smoke Detector; Includes B210LP Base

  • Réf. fabricant CP355
  • PART #674175
Device Type: SMOKE DETECTOR
Max Temp: 120 F
Mount: SURFACE
Property: IONIXTION
UL Listed: UL LISTED
Description

Fire-Lite's CP355 addressable, low-profile, plug-in ionization detector uses a state-of-the-art ionization sensing chamber to provide open-area protection and is used exclusively with Fire?Lite's MS-9050UD, MS-9200UDLS, and MS-9600(UD)LS Addressable Fi re Alarm Control Panels. The ionization detector is used to sense products of combustion and report the measured level to the panel.

Must be a reseller to purchase this product.

Caractéristiques
  • Unique single-source, dual-chamber design to respond quickly and dependably to a broad range of fires
  • Built-in tamper-resistant feature
  • Withstands air velocities up to 1,200 feet-per-minute (6.1 m/sec.) without triggering a false alarm
  • Sleek, low-profle, stylish design.State-of-the-art thermistor technology for fast response
  • Integral communications and built-in device-type identification.Built-in functional test switch activated by external magnet
  • Factory preset at 135ºF (57ºC) for the H355(A) and H355R(A); 190ºF (88ºC) for the H355HT(A)
  • Rate-of-rise triggers at 15ºF (8.3ºC) per minute for the H355R(A)
  • 360-field viewing angle of the visual alarm indicators (two bicolor LEDs)
  • Visible LEDs "blink" every time the unit is addressed
  • Designed for dect-surface or electrical-box mounting
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires