Select Country and Language Canada / French
Changer de pays
CP4230 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | CP4230 | Panel, 40.20x28.20, Size/Dims: fits 42.00x30.00, Material/Finish: Steel/White

  • Réf. fabricant CP4230
  • PART #651471
Description

These panels are taller and wider than corresponding NEMA-size panels. Panels are 14 or 12 gauge steel and painted white or have a conductive finish. Panels have a formed flange along any side that is longer than 22.20 in. (564 mm). CP2420 and CP2424 h ave a flange on all four sides.