Select Country and Language Canada / French
Changer de pays
CP4824 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | CP4824 | CONCEPT(TM) Panel, White Painted Steel, 46.20" H x 22.20" W, for 48" x 24" enclosure

  • Réf. fabricant CP4824
  • PART #459797
Description

These panels are taller and wider than corresponding NEMA-size panels. Panels are 14 or 12 gauge steel and painted white or have a conductive finish. Panels have a formed flange along any side that is longer than 22.20 in. (564 mm). CP2420 and CP2424 h ave a flange on all four sides.