Select Country and Language Canada / French
Changer de pays
CP58 | ERICO

ERICO | CP58 | 5/8" GROUND ROD CLAMP

  • Réf. fabricant CP58
  • PART #263253
Component: GROUND RODS
Ground Rod Diameter: 5/8"
Caractéristiques
  • Manufactured from high strength bronze alloy
  • Durable/long lasting
  • Exceeds UL torque requirement by 2x
  • Stands up to over tightening
  • HDC34SP is CSA Listed
  • CP58 and CP34 are UL Listed for direct burial
  • Multiple size capability with CP58 and CP34
  • Made in USA
Applications

ERITECH Ground Rod Clamps from ERICO provide a cost-effective method for connecting conductors to ground rods or rebar. The CP58 and CP34 clamps are designed to withstand a minimum torque of 300 in-lbs. The HDC Series is designed to withstand a minimum torque of 450 in-lbs. The CP58 Ground Rod Clamps are now UL and CSA Listed for 1/2" and 5/8" ground rods and #4 rebar. The CP58 clamps are designed to accept a conductor range from #10 solid to #2 stranded. The new listing reduces stocking requirements and inventory needs. The CP34 clamp is also range taking. The CP34 can be used on 1/2", 5/8" and 3/4" ground rods. The CP34 accommodates conductor sizes ranging from a #8 solid to a 1/0 stranded. Both the CP58 and the CP34 are UL and CSA Listed for direct burial. The HDC Series clamps are designed to withstand a minimum torque of 450 in-lbs. The HDC Series clamps can handle a wider range of conductors. In addition, the higher torque capability reduces potential damage to the connector from an overly aggressive installer.

Spécifications
  • Approvals: BS2874/BS1400, UL
  • Conductor Size Range: 10.000 Sol [Min], 2.000 Str [Max]
  • Finish: Silicon Bronze
  • Ground Rod Size: 1/2 in. [Min], 5/8 in [Max]
  • Material: Bronze
  • Product Series: ERITECH Rod to Cable Clamps (Type C)
  • Standard Packaging Quantity: 50
  • Torque: 300 in lb.
  • Weight: 0.10 kg
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires