Select Country and Language Canada / French
Changer de pays
CP7236 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | CP7236 | Panel, 70.20x34.20, Size/Dims: fits 72.00x36.00, Material/Finish: Steel/White

  • Réf. fabricant CP7236
  • PART #651527
Description

These panels are taller and wider than corresponding NEMA-size panels. Panels are 14 or 12 gauge steel and painted white or have a conductive finish. Panels have a formed flange along any side that is longer than 22.20 in. (564 mm). CP2420 and CP2424 h ave a flange on all four sides.