Select Country and Language Canada / French
Changer de pays
CP80-24VDC | GARRETTCOM

GARRETTCOM | CP80-24VDC | CP80 8-port Industrial Grade "copper" Ethernet switch with eight 10/100 switched auto-negotiating ports. 24 V DC power input terminal block. Industrial-grade, rated at -20C to 60C ambient.

  • Réf. fabricant CP80-24VDC
  • PART #510385
Type: ETHERNET SWITCH (UNMANAGED)
Description

The CP80-Series Industrial Grade Switch is DC-powered by 12 V DC and 24 V DC for Factory Floor or 48 V DC for Tariffed Carrier Field Facilities, has a Rugged Metal Case and Metal Mounting Brackets Suitable for Panel Mounting.

Caractéristiques
  • Provides eight hardened 10/100 switched RJ45 ports
  • One additional 100Mb fiber backbone port of any type
  • Hardened for industrial use, UL rated -25C to 60C
  • DC power input, 12 V DC, 24 V DC and -48 V DC, DIN-Rail mounting. Dual-Source optional
  • Ô for factory automation and telecom (NEBS-compliant)
Applications

The Magnum CP80-Series Hardened Ethernet switches provide modern Ethernet connectivity for a variety of factory automation and SCADA applications.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires