Select Country and Language Canada / French
Changer de pays
CP80F-SSC-24VDC | GARRETTCOM

GARRETTCOM | CP80F-SSC-24VDC | CP80F 8-port Industrial Grade Ethernet switch with one 100Mb SSC 20Km fiber and eight 10/100 switched auto-negotiating ports. 24 V DC power input terminal block. Industrial-grade, rated at -20C to 60C ambient.

  • Réf. fabricant CP80F-SSC-24VDC
  • PART #510302
Type: ETHERNET SWITCH (UNMANAGED)
Description

Magnum CP80F switches provide eight 10/100 copper ports and one 100Mb fiber up-link port. They are hardened to withstand the stress of industrial environments, highly reliable (over 25 years MTBF) and easily fit into industrial and telecom control cabinets. Operation is "plug-and-play." Front-mounted LEDs provide status information on each port.

Caractéristiques
  • Provides eight hardened 10/100 switched RJ45 ports
  • One additional 100Mb fiber backbone port of any type
  • Hardened for industrial use, UL rated -25C to 60C
  • DC power input, 12 V DC, 24 V DC and -48 V DC, DIN-Rail mounting. Dual-Source optional
  • Ô for factory automation and telecom (NEBS-compliant)
Applications

The Magnum CP80-Series Hardened Ethernet switches provide modern Ethernet connectivity for a variety of factory automation and SCADA applications.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires