Select Country and Language Canada / French
Changer de pays
CPCGGJ2-02F004 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | CPCGGJ2-02F004 | GigaSPEED X10D G10FP on 1295 Solid F/UTP Cordage, F/UTP Modular Patch Cord, Light Blue Jacket, 4 FT

  • Réf. fabricant CPCGGJ2-02F004
  • PART #MM04-X10DFTP-06
Category: CATEGORY 6A
Color: BLUE
Connector Type: RJ45 TO RJ45
Family: GIGASPEED
Lengths: 4 FT. : 1.22 M
Market Name: SYSTIMAX SCS
Shielded: F/UTP - FOILED/UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
Description

CommScope has developed the SYSTIMAX GigaSPEED X10D Foiled Twisted Pair (F/UTP) G10FP patch cord to support the GigaSPEED X10D F/UTP channel. Along with GigaSPEED X10D F/UTP cable and patching hardware, CommScope Labs has characterized the performance of these cords in thousands of different channel configurations using the Modal Decomposition Modeling (MDM) tool.; The high performance G10FP modular patch cord family has a patented plug design featuring a distinctive metallized body and anti-snag latch for easy and rapid field identification. The G10FP plug exhibits a dramatic reduction in variation of performance via the innovative plug design. A compact crimp ring ensures secure and reliable contact between cable shield and plug, also allowing a low profile to rear of the plug housing.

Caractéristiques
  • Electrical performance guaranteed to meet or exceed ANSI/TIA-586-C.2 Category 6 and ISO/IEC Category 6/Class E specifications
  • Patented plug design, improved 24-gauge cordage and a unique manufacturing process assures extremely high electrical performance with low variability
  • Improved anti-snag feature provides maximum protection from snagging during moves and rearrangements
  • Can support network line speeds in excess of 1 gigabit per second
  • Qualifies for a 20-year product and applications assurance warranty when included in a Certified SYSTIMAX GigaSPEED XL channel
  • Ideal for Data Center architectural requirements
Spécifications
  • Category: 6A
  • Fire Rating: Non-plenum
  • Brand: GigaSPEED X10D, SYSTIMAX
  • Cable Type: F/UTP (shielded)
  • Family: CPCGGJ2
  • Connector A: RJ45 plug
  • Connector B: RJ45 plug
  • Conductor Type: Solid
Infos techniques et normes

ISO 9001:2008: Designed, manufactured and/or distributed under this quality management system; RoHS 2002/95/EC: Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires